Menu Search
Mounting Cable Ties Tie, Cable; Releasable; LxW: 5.20 x 0.19 in.; Natural
PANDUIT #PRWP1SB-D

Tie, Cable; Releasable; LxW: 5.20 x 0.19 in.; Natural

SKU # 07498354339
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Tie Type: Releasable
Cable Tie Mounting: Wing Push Mount
Material: Nylon 6.6
Color: Natural
Hole Size: ID: 0.187 in.
Width: 0.19 in.
Length: 5.2 in.
Tensile Strength: 50 lb
Package Quantity: 500

Additional Info: Temperature: 85 deg C (185 deg F)