Menu Search
Mounting Cable Ties Tie, Cable; Locking; LxW: 7.800 x 0.19 in.; Natural

PANDUIT #PLWP2SB-D

Tie, Cable; Locking; LxW: 7.800 x 0.19 in.; Natural

SKU #07498354344
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Tie Type: Locking
Cable Tie Mounting: Wing Push Mount
Material: Nylon 6.6
Color: Natural
Hole Size: 0.187 in ID
Width: 0.19 in.
Length: 7.8 in.
Tensile Strength: 50 lb
Package Quantity: 500

Additional Info: Temperature: 85 deg C (185 deg F)