Menu Search

PANDUIT #BC3S-S10-D

Tie, Cable; Locking; LxW: 12.5 x 0.185 in.; Natural

SKU: 07498370779
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Tie Type: Locking
Material: Nylon 6.6
Color: Natural
Hole Size: 0.200 in ID
Width: 0.185 in.
Length: 12.5 in.
Tensile Strength: 50 lb
Package Quantity: 500
Additional Info: Temperature: 85 deg C (185 deg F)