Menu Search
Search
PANDUIT #PLP1S-M

Cable Tie, Nylon 6/6, Natural, 0.19 in. W, 5.30 in. L

SKU # 07498355503
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Locking
Cable Tie Mounting: Push Mount
Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Natural
Hole Size: 0.25 in. Dia
Width: 0.19 in.
Length: 5.3 in.
Tensile Strength: 50 lb.
Package Quantity: 10000