Menu Search
Search
HELLERMANN TYTON #T50ML9M4

Cable Tie, 15.4 in. L x 0.18 in. W, 50 lb., Polyamide 6.6

SKU # 08930608558
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Affixing
Cable Tie Mounting: Screw
Material: Polyamide 6.6
Clip Material: Plastic Pawl
Color: Natural
Hole Size: No. 10 Screw
Width: 0.18 in.
Length: 15.4 in.
Tensile Strength: 50 lb.
Package Quantity: 1000/Pack