Menu Search
Mounting Cable Ties Tie, Cable; Mounting; 14 in. Long; Natural

GARDNER BENDER #48-214

Tie, Cable; Mounting; 14 in. Long; Natural

SKU #03207692405
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Tie Type: Mounting
Color: Natural
Length: 14 in.
Tensile Strength: 50 lb