Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 7.00 x 0.16 in.; No. 10 Stud; Black

DOTTIE #DTM6B

Dot-Tie Tie, Cable; Self-Locking; LxW: 7.00 x 0.16 in.; No. 10 Stud; Black

SKU #78100252506
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Hole Size: #10 Stud
Width: 0.16 in.
Length: 7 in.
Tensile Strength: 50 lb
Package Quantity: 100