Menu Search

CAMBRIDGE RESOURCES #CTM8-50C0W

Tie, Cable; Through Hole; LxW: 7.87 x 0.19 in.; UV Black

SKU: 40122096013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Tie Type: Through Hole
Cable Tie Mounting: Screw-Mount
Color: UV Black
Hole Size: 0.216 in.
Width: 0.19 in.
Length: 7.87 in.
Tensile Strength: 50 lb
Package Quantity: 10000
Description
Cambridge Screw Mount cable ties heads feature a screw hole used for mounting the cable tie to any surface. Their rounded tips prevent users from cutting themselves on sharp edges, and make it easier to insert them into hard-to-reach places. These cable ties are easy to use and lock quickly and securely around wire bundles, cables, ropes, and more.
Additional Info: Screw Size: No.12, Thickness: 0.054 in., Operating Temperature: -40 to 185 deg F, Bundle Diameter: 2.00 in.