Menu Search
Mounting Cable Ties Tie, Cable; 1-Piece; LxW: 15.700 x 0.298 in.; UV Black
ADVANCED CABLE TIES #AL-14-120-MH-0-C

Tie, Cable; 1-Piece; LxW: 15.700 x 0.298 in.; UV Black

SKU # 78145692008
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Tie Type: 1-Piece
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Nylon
Color: UV Black
Hole Size: 0.256 in.
Width: 0.298 in.
Length: 15.7 in.
Tensile Strength: 120 lb
Package Quantity: 100

Additional Info: Screw Size: 1/4 in., Thickness: 0.075 in., Maximum Operating Temperature: 0 to 85 deg C, UL Flame Rating: 94V-2, Bundle Diameter: 0.18 - 4.06 in.