Menu Search

KILLARK #SWB-5

Explosion-Proof Device Box Aluminum 1-Gang

SKU: 78393663005
Manufacturer Series: SWB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Explosion-Proof Device
Size: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Aluminum
Description
Mounting Boxes: Box Type - Explosion-Proof Device; Size - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Aluminum; Manufacturer Series - SWB