Menu Search

EATON CROUSE-HINDS SERIES #EDS372

Explosion-Proof Device Box Iron Alloy 2-Gang

SKU: 78227487109
Manufacturer Series: EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Explosion-Proof Device
Size: 2-Gang
Hubs: (1) 1"
Material: Iron Alloy
Description
Mounting Boxes: Box Type - Explosion-Proof Device; Size - 2-Gang; Hubs - (1) 1"; Material - Iron Alloy; Manufacturer Series - EDS