Menu Search

EATON CROUSE-HINDS SERIES #EDSC378

Explosion-Proof Device Box Aluminum 3-Gang Tandem

SKU: 78227430132
Manufacturer Series: EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Explosion-Proof Device
Size: 3-Gang Tandem
Hubs: (2) 1" Feed-Thru
Material: Aluminum
Description
Mounting Boxes: Box Type - Explosion-Proof Device; Size - 3-Gang Tandem; Hubs - (2) 1" Feed-Thru; Material - Aluminum; Manufacturer Series - EDS