Menu Search

APPLETON #EFDC275-NL-Q

Explosion-Proof Device Box Malleable Iron 2-Gang

SKU: 78138127550
Manufacturer Series: EFD, EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Explosion-Proof Device
Size: 2-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Malleable Iron
Description
Mounting Boxes: Box Type - Explosion-Proof Device; Size - 2-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Malleable Iron; Manufacturer Series - EFD,EDS