Menu Search

APPLETON #EFD175A-NL-Q

Explosion-Proof Device Box Aluminum 1-Gang

SKU: 78138162821
Manufacturer Series: EFD, EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Explosion-Proof Device
Size: 1-Gang
Hubs: (1) 3/4"
Material: Aluminum
Description
Mounting Boxes: Box Type - Explosion-Proof Device; Size - 1-Gang; Hubs - (1) 3/4"; Material - Aluminum; Manufacturer Series - EFD,EDS