Menu Search
Mounting Base Component Signal Mounting Base AdaptaBeacon 105 Chameleon 105 Series
EDWARDS SIGNALING #105BX

Chameleon Signal Mounting Base AdaptaBeacon 105 Chameleon 105 Series

SKU # 78264026743 Manufacturer Series: 105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Signal Mounting Base
Mounting Type: Surface Outlet Box
Signal Type: Beacons, Status Indicators
Signal Models: All Series 105
Material: Thermoplastic Polyester

Mounting Base Component: Type - Signal Mounting Base; Mounting Type - Surface Outlet Box; Signal Type - Beacons, Status Indicators; Signal Models - All Series 105; Material - Thermoplastic Polyester; Manufacturer Series - AdaptaBeacon 105 Chameleon 105