Menu Search
SIEMENS #1PH81662DL230CB1

Motor; Synchronous; Compact; 380/420/450V; 188/177/169A; 167.0/187.0/200.0 Hz; 3PH; 2500/2800/3000 RPM; 551A; IP65; 160 mm Height; Foot and Flange Mount

SKU # 88762143769 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Synchronous Motor
Voltage: 380/420/450V
Hertz: 167.0/187.0/200.0 Hz
Phase: 3
Output Power - Decimal: 136.78/146.17/147.51 HP
Output Power: 102/109/110 kW
Current High/​Low: 551A
Speed: 2500/2800/3000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 188/177/169A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 257 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81662DL230CB1 MOTORASYNC390N