The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SIEMENS #A6X30100981

Motor; Synchronous; Compact; 371/415/449V; 55/54A; 83.3/93.3/100.0 Hz; 3PH; 2500/2800/3000 RPM; 162A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount

SKU # 88762190882 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Synchronous Motor
Voltage: 371/415/449V
Hertz: 83.3/93.3/100.0 Hz
Phase: 3
Output Power - Decimal: 42.51/47.2/50.15 HP
Output Power: 31.7/35.2/37.4 kW
Current High/​Low: 162A
Speed: 2500/2800/3000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 55/54A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 149 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30100981 MOTORSYNC3AC121NM31