Menu Search
SIEMENS #1PH81372DM002BC1

Motor; Synchronous; Compact; 370/405/440V; 104/102/100A; 100.0/110.0/120.0 Hz; 3PH; 3000/3300/3600 RPM; 303A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU # 80476632703 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Synchronous Motor
Voltage: 370/405/440V
Hertz: 100.0/110.0/120.0 Hz
Phase: 3
Output Power - Decimal: 77.11/83.41/89.45 HP
Output Power: 57.5/62.2/66.7 kW
Current High/​Low: 303A
Speed: 3000/3300/3600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 104/102/100A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 136 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81372DM002BC1 COMPACT SYNCHR