Menu Search
SIEMENS #1PH81372FF030BA1

Motor; Synchronous; Compact; 356/412/449V; 60/59A; 50.0/58.3/66.7 Hz; 3PH; 1500/1750/2000 RPM; 163A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount

SKU # 88762185444 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Synchronous Motor
Voltage: 356/412/449V
Hertz: 50.0/58.3/66.7 Hz
Phase: 3
Output Power - Decimal: 41.04/47.74/53.64 HP
Output Power: 30.6/35.6/40 kW
Current High/​Low: 163A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 60/59A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 136 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81372FF030BA1 MOTORSYNC191NM