Menu Search
Search
SIEMENS #1PH81332DF002BE1

Motor; Synchronous; Compact; 316/366/415V; 44/43A; 50.0/58.3/66.7 Hz; 3PH; 1500/1750/2000 RPM; 124A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU # 80476621310 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Synchronous Motor
Voltage: 316/366/415V
Hertz: 50.0/58.3/66.7 Hz
Phase: 3
Output Power - Decimal: 26.69/30.98/35.13 HP
Output Power: 19.9/23.1/26.2 kW
Current High/​Low: 124A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 44/43A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 103kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81332DF002BE1 MOTORSYNC44A12