Menu Search
SIEMENS #1PH81842DD200BA1

Motor; Synchronous; Compact; 313/386/417V; 140A; 67.0/77.0/90.0 Hz; 3PH; 1000/1150/1350 RPM; 355A; IP55; 180 mm Height; Foot Mount

SKU # 80476629727 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Synchronous Motor
Voltage: 313/386/417V
Hertz: 67.0/77.0/90.0 Hz
Phase: 3
Output Power - Decimal: 81.8/93.87/109.96 HP
Output Power: 61/70/82 kW
Current High/​Low: 355A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 140A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 330 kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C

SIE 1PH81842DD200BA1 MOTORCOMPACT S