Menu Search
SIEMENS #A6X30076423

Motor; Induction; Compact; 605/690V; 118/120A; 23.7/27.0 Hz; 3PH; 700/800 RPM; 340A; Ventilated; IP55; 280 mm Height; Foot and Flange Mount

SKU # 88762101302 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 605/690V
Hertz: 23.7/27.0 Hz
Phase: 3
Output Power - Decimal: 134.1/154.22 HP
Output Power: 100/115 kW
Current High/​Low: 340A
Speed: 700/800 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 118/120A
Shaft Dimensions: 280 mm H
Mounting: Foot and Flange
Weight: 1200 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30076423 MOTOR1PH8ASYNC1364N