Menu Search
SIEMENS #A6X30076424

Motor; Induction; Compact; 590/690V; 260A; 50.3/58.7 Hz; 3PH; 1500/1750 RPM; 760A; Ventilated; IP55; 280 mm Height; Foot and Flange Mount

SKU # 88762101303 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 590/690V
Hertz: 50.3/58.7 Hz
Phase: 3
Output Power - Decimal: 300.39/350.01 HP
Output Power: 224/261 kW
Current High/​Low: 760A
Speed: 1500/1750 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 260A
Shaft Dimensions: 280 mm H
Mounting: Foot and Flange
Weight: 1400 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30076424 MOTOR1PH8ASYNC1426N