You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #1PH81661DG231BA1

Motor; Induction; Compact; 376/420/460V; 125/124/125A; 67.8/77.8/89.6 Hz; 3PH; 2000/2300/2650 RPM; 241A; IP65; 160 mm Height; Foot and Flange Mount

SKU # 88762117386 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 376/420/460V
Hertz: 67.8/77.8/89.6 Hz
Phase: 3
Output Power - Decimal: 85.83/96.55/111.3 HP
Output Power: 64/72/83 kW
Current High/​Low: 241A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 125/124/125A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 269 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81661DG231BA1 MOTORASYNC3AC3