Menu Search
SIEMENS #1PH81311DF121BA1

Motor; Induction; Compact; 360/416/460V; 24A; 51.4/59.8/68.2 Hz; 3PH; 1500/1750/2000 RPM; 48A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU # 88762113484 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 360/416/460V
Hertz: 51.4/59.8/68.2 Hz
Phase: 3
Output Power - Decimal: 14.75/17.43/20.12 HP
Output Power: 11/13/15 kW
Current High/​Low: 48A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 24A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 89 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81311DF121BA1 1PH8 MOTOR 11K