Menu Search
SIEMENS #1PH81071MG000DE1

Motor; Induction; Compact; 355/406/460V; 26/24A; 68.6/78.6/90.0 Hz; 3PH; 2000/2300/2650 RPM; 60A; Ventilated; IP55; 100 mm Height; Foot Mount

SKU # 88762127098 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 355/406/460V
Hertz: 68.6/78.6/90.0 Hz
Phase: 3
Output Power - Decimal: 14.08/16.09/17.43 HP
Output Power: 10.5/12/13 kW
Current High/​Low: 60A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 26/24A
Shaft Dimensions: 100 mm H
Mounting: Foot
Weight: 73 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81071MG000DE1 MOTORASYNC3AC4