Menu Search
SIEMENS #1PH81651AF002BC1

Motor; Induction; Compact; 350/400/440V; 78/76/75A; 50.8/59.1/67.5 Hz; 3PH; 1500/1750/2000 RPM; 206A; Ventilated; IP55; 160 mm Height; Foot Mount

SKU # 04089285444 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 350/400/440V
Hertz: 50.8/59.1/67.5 Hz
Phase: 3
Output Power - Decimal: 49.62/54.98/60.35 HP
Output Power: 37/41/45 kW
Current High/​Low: 206A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 78/76/75A
Shaft Dimensions: 160 mm H
Mounting: Foot
Weight: 230 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81651AF002BC1 MOTORASYNC236N