Menu Search
SIEMENS #1PH81651FG001BB1

Motor; Induction; Compact; 350/394/440V; 88/85A; 67.4/77.4/89.0 Hz; 3PH; 2000/2300/2650 RPM; 278A; Ventilated; IP55; 160 mm Height; Foot Mount

SKU # 80476605275 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 350/394/440V
Hertz: 67.4/77.4/89.0 Hz
Phase: 3
Output Power - Decimal: 54.98/59/67.05 HP
Output Power: 41/44/50 kW
Current High/​Low: 278A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 88/85A
Shaft Dimensions: 160 mm H
Mounting: Foot
Weight: 230 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81651FG001BB1 1PH816 MOTOR 5