Menu Search
SIEMENS #1PH81051DF000BA1

Motor; Induction; Compact; 348/400/453V; 17.5/17A; 51.9/60.2/68.5 Hz; 3PH; 1500/1750/2000 RPM; 38A; Ventilated; IP55; 100 mm Height; Foot Mount

SKU # 04089260423 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 348/400/453V
Hertz: 51.9/60.2/68.5 Hz
Phase: 3
Output Power - Decimal: 9.39/10.73/12.07 HP
Output Power: 7/8/9 kW
Current High/​Low: 38A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 17.5/17A
Shaft Dimensions: 100 mm H
Mounting: Foot
Weight: 65 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81051DF000BA1 MOTORASYNC3AC4