Menu Search
SIEMENS #1PH81351FG230QA1

Motor; Induction; Compact; 348/397/448V; 64/61/58A; 68.3/78.1/89.6 Hz; 3PH; 2000/2300/2650 RPM; 148A; IP65; 132 mm Height; Foot and Flange Mount

SKU # 88762131185 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 348/397/448V
Hertz: 68.3/78.1/89.6 Hz
Phase: 3
Output Power - Decimal: 38.89/41.57/42.91 HP
Output Power: 29/31/32 kW
Current High/​Low: 148A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 64/61/58A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 141 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81351FG230QA1 MOTORASYNC115N