Menu Search
SIEMENS #1PH81031DF020CB1

Motor; Induction; Compact; 342/412/460V; 13.1/13.5/12.7A; 52.4/60.8/69.1 Hz; 3PH; 1500/1750/2000 RPM; 23A; Ventilated; IP55; 100 mm Height; Flange Mount

SKU # 88762101132 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 342/412/460V
Hertz: 52.4/60.8/69.1 Hz
Phase: 3
Output Power - Decimal: 7.38/8.45/9.39 HP
Output Power: 5.5/6.3/7 kW
Current High/​Low: 23A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 13.1/13.5/12.7A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 51 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81031DF020CB1 MTRASYNC13.1AC