The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #A6X30095661

Motor; Induction; Compact; 342/392/445V; 34A; 51.3/59.7/68.2 Hz; 3PH; 1500/1750/2000 RPM; 85A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount

SKU # 88762179250 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 342/392/445V
Hertz: 51.3/59.7/68.2 Hz
Phase: 3
Output Power - Decimal: 20.12/23.47/26.82 HP
Output Power: 15/17.5/20 kW
Current High/​Low: 85A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 34A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 152kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30095661 MOTORASYNC2000RPM20