Menu Search
SIEMENS #1PH82261DD231FA1

Motor; Induction; Compact; 340/390/460V; 235/230/225A; 33.9/38.9/45.5 Hz; 3PH; 1000/1150/1350 RPM; 470/460/450A; IP55; 225 mm Height; Foot and Flange Mount

SKU # 88762102702 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 340/390/460V
Hertz: 33.9/38.9/45.5 Hz
Phase: 3
Output Power - Decimal: 154.22/175.67/201.15 HP
Output Power: 115/131/150 kW
Current High/​Low: 470/460/450A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 235/230/225A
Shaft Dimensions: 225 mm H
Mounting: Foot and Flange
Weight: 740 kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C

SIE 1PH82261DD231FA1 MOTORASYNC3AC1