Menu Search
SIEMENS #A6X30110789

Motor; Induction; Compact; 340/390/460V; 235/225A; 33.9/38.8/45.5 Hz; 3PH; 1000/1150/1350 RPM; 570A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU # 80476621886 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 340/390/460V
Hertz: 33.9/38.8/45.5 Hz
Phase: 3
Output Power - Decimal: 151.54/172.99/197.13 HP
Output Power: 113/129/147 kW
Current High/​Low: 570A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 235/225A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30110789 MOTORASYNC3AC1079NM