You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #A6X30080873

Motor; Induction; Compact; 340/390/450V; 465/460/440A; 50.6/59.0/67.3 Hz; 3PH; 1500/1750/2000 RPM; 760A; Ventilated; IP23; 225 mm Height; Foot Mount

SKU # 88762109426 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 50.6/59.0/67.3 Hz
Phase: 3
Output Power - Decimal: 308.44/355.37/386.21 HP
Output Power: 230/265/288 kW
Current High/​Low: 760A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 465/460/440A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE A6X30080873 MOTORASYNC1464NM230