Menu Search
Search
SIEMENS #1PH82281DF201AB1

Motor; Induction; Compact; 340/390/450V; 390/380A; 50.5/58.8/67.1 Hz; 3PH; 1500/1750/2000 RPM; 780A; IP55; 225 mm Height; Foot Mount

SKU # 80476615704 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 50.5/58.8/67.1 Hz
Phase: 3
Output Power - Decimal: 257.48/296.37/328.55 HP
Output Power: 192/221/245 kW
Current High/​Low: 780A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 390/380A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C

SIE 1PH82281DF201AB1 MOTORASYNC3AC1