Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #1PH81861DD031FA1

Motor; Induction; Compact; 340/390/450V; 112A; 34.0/38.9/45.6 Hz; 3PH; 1000/1150/1350 RPM; 265A; Ventilated; IP55; 180 mm Height; Foot and Flange Mount

SKU # 88762101803 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 34.0/38.9/45.6 Hz
Phase: 3
Output Power - Decimal: 68.39/77.78/89.85 HP
Output Power: 51/58/67 kW
Current High/​Low: 265A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 112A
Shaft Dimensions: 180 mm H
Mounting: Foot and Flange
Weight: 422kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81861DD031FA1 MOTOR1PH8ASYNC