Menu Search
SIEMENS #1PH80871FF021BC1

Motor; Induction; Compact; 336/396/435V; 10A; 53.2/61.3/69.9 Hz; 3PH; 1500/1750/2000 RPM; 20A; Ventilated; IP55; 80 mm Height; Flange Mount

SKU # 88762111869 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 336/396/435V
Hertz: 53.2/61.3/69.9 Hz
Phase: 3
Output Power - Decimal: 4.96/5.77/6.57 HP
Output Power: 3.7/4.3/4.9 kW
Current High/​Low: 20A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 10A
Shaft Dimensions: 80 mm H
Mounting: Flange
Weight: 39 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH80871FF021BC1 MOTORASYNC3AC2