Menu Search
SIEMENS #A6X30113301

Motor; Induction; Compact; 335/400/460V; 315/310/315A; 33.7/38.6/45.3 Hz; 3PH; 1000/1150/1350 RPM; 870A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU # 80476625381 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 335/400/460V
Hertz: 33.7/38.6/45.3 Hz
Phase: 3
Output Power - Decimal: 201.15/227.97/268.2 HP
Output Power: 150/170/200 kW
Current High/​Low: 870A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 315/310/315A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1200 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30113301 MOTORASYNC3AC1433NM