Menu Search
SIEMENS #1PH81841DF302EB1

Motor; Induction; Compact; 335/390/450V; 162/156A; 50.9/59.3/67.5 Hz; 3PH; 1500/1750/2000 RPM; 300A; Ventilated; IP23; 180 mm Height; Foot Mount

SKU # 80476615639 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 335/390/450V
Hertz: 50.9/59.3/67.5 Hz
Phase: 3
Output Power - Decimal: 101.92/119.35/131.42 HP
Output Power: 76/89/98 kW
Current High/​Low: 300A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 162/156A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE 1PH81841DF302EB1 1PH818 MOTOR 9