Menu Search
Search
SIEMENS #A6X30076455

Motor; Induction; Compact; 335/385/450V; 550A; 33.6/38.6/45.3 Hz; 3PH; 1000/1150/1350 RPM; 1375A; IP55; 280 mm Height; Foot and Flange Mount

SKU # 88762101267 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 335/385/450V
Hertz: 33.6/38.6/45.3 Hz
Phase: 3
Output Power - Decimal: 354.03/407.67/478.74 HP
Output Power: 264/304/357 kW
Current High/​Low: 1375A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 550A
Shaft Dimensions: 280 mm H
Mounting: Foot and Flange
Weight: 1750kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C

SIE A6X30076455 MOTOR1PH8SYNC3AC252