Menu Search
Search
SIEMENS #A6X30120927

Motor; Induction; Compact; 330/385/445V; 225/210A; 50.9/59.2/67.5 Hz; 3PH; 1500/1750/2000 RPM; 400A; Ventilated; IP23; 180 mm Height; Foot and Flange Mount

SKU # 80476641609 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 330/385/445V
Hertz: 50.9/59.2/67.5 Hz
Phase: 3
Output Power - Decimal: 144.83/167.63/181.04 HP
Output Power: 108/125/135 kW
Current High/​Low: 400A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 225/210A
Shaft Dimensions: 180 mm H
Mounting: Foot and Flange
Weight: 422 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE A6X30120927 COMPACT ASYNCHRONOU