Menu Search
SIEMENS #1PH81861MF032BA1

Motor; Induction; Compact; 330/385/445V; 166/164/160A; 50.6/58.9/67.2 Hz; 3PH; 1500/1750/2000 RPM; 400A; Ventilated; IP55; 180 mm Height; Foot and Flange Mount

SKU # 88762103036 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 330/385/445V
Hertz: 50.6/58.9/67.2 Hz
Phase: 3
Output Power - Decimal: 99.24/113.99/126.06 HP
Output Power: 74/85/94 kW
Current High/​Low: 400A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 166/164/160A
Shaft Dimensions: 180 mm H
Mounting: Foot and Flange
Weight: 422 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81861MF032BA1 MOTOR1PH8ASYNC