Menu Search
SIEMENS #1PH81351DF101BA1

Motor; Induction; Compact; 330/383/434V; 43A; 51.3/59.6/67.9 Hz; 3PH; 1500/1750/2000 RPM; 112A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU # 88762157285 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 330/383/434V
Hertz: 51.3/59.6/67.9 Hz
Phase: 3
Output Power - Decimal: 24.81/28.83/32.18 HP
Output Power: 18.5/21.5/24 kW
Current High/​Low: 112A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 43A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 125 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81351DF101BA1 MOTORASYNC1500