Menu Search
SIEMENS #1PH82861DD101BU1

Motor; Induction; Compact; 330/380/445V; 410A; 33.6/38.6/45.3 Hz; 3PH; 1000/1150/1350 RPM; 1080A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU # 88762170646 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 330/380/445V
Hertz: 33.6/38.6/45.3 Hz
Phase: 3
Output Power - Decimal: 244.07/281.61/328.55 HP
Output Power: 182/210/245 kW
Current High/​Low: 1080A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 410A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1400 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH82861DD101BU1 MOTORASYNC1000