Menu Search
SIEMENS #A6X30076569

Motor; Induction; Compact; 330/380/428V; 23.5/22/21.5A; 52.2/60.4/68.6 Hz; 3PH; 1500/1750/2000 RPM; 54A; Ventilated; IP55; 100 mm Height; Foot Mount

SKU # 88762101531 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 330/380/428V
Hertz: 52.2/60.4/68.6 Hz
Phase: 3
Output Power - Decimal: 12.07/13.41/14.75 HP
Output Power: 9/10/11 kW
Current High/​Low: 54A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 23.5/22/21.5A
Shaft Dimensions: 100 mm H
Mounting: Foot
Weight: 73 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30076569 MOTORASYNC21.5A53NM