Menu Search
SIEMENS #A6X30119813

Motor; Induction; Compact; 330/360/450V; 116/120/116A; 24.3/27.7/34.3 Hz; 3PH; 700/800/1000 RPM; 210A; Ventilated; IP23; 180 mm Height; Foot Mount

SKU # 80476637039 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 330/360/450V
Hertz: 24.3/27.7/34.3 Hz
Phase: 3
Output Power - Decimal: 69.73/80.46/99.24 HP
Output Power: 52/60/74 kW
Current High/​Low: 210A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 116/120/116A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE A6X30119813 COMPACT ASYNCHRONOU