You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #A6X30126304

Motor; Induction; Compact; 325/395/460V; 245A; 13.6/17.0/20.3 Hz; 3PH; 400/500/600 RPM; 650A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU # 80476648598 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 325/395/460V
Hertz: 13.6/17.0/20.3 Hz
Phase: 3
Output Power - Decimal: 138.13/174.33/207.86 HP
Output Power: 103/130/155 kW
Current High/​Low: 650A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 245A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1650 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30126304 MOTORASYNC3AC2459NM