Menu Search
Search
SIEMENS #1PH81631DG032BA1

Motor; Induction; Compact; 324/370/390V; 83/78/76A; 67.5/77.4/89.2 Hz; 3PH; 2000/2300/2650 RPM; 272A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU # 80476619242 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 324/370/390V
Hertz: 67.5/77.4/89.2 Hz
Phase: 3
Output Power - Decimal: 48.28/50.96/53.64 HP
Output Power: 36/38/40 kW
Current High/​Low: 272A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 83/78/76A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 196kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81631DG032BA1 1PH816 MOTOR 4