You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #A6X30112994

Motor; Induction; Compact; 320/365/460V; 65A; 24.0/27.4/34.0 Hz; 3PH; 700/800/1000 RPM; 164A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU # 80476625134 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 320/365/460V
Hertz: 24.0/27.4/34.0 Hz
Phase: 3
Output Power - Decimal: 36.21/41.57/52.30 HP
Output Power: 27/31/39 kW
Current High/​Low: 164A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 65A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 350 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30112994 MOTORASYNC3AC368NM2